Threaded Thermowell, Straight
Mfr # TBR35100-2-ST
Zoro # G803497950
product price: $35.69
/eaKey Features
Process Connection
1 in MNPT
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
NSF Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR35100-2-ST
Zoro #
G803497950
UPC #
628311352931
Country of Origin
China
Dimensions
Insertion Length
2 1/2 in
Thread Size
1 in
For Stem Length
4 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Details
Item
Threaded Thermowell, Straight
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
NSF Rated
No
For Thermometer Thread Connection
1/2 in NPTF
Compatible Brand and Series
Winters TBM Series Thermometer
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Shank Type
Straight
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Thread Type
NPT
Includes Lagging
No
Thermowell Type
Threaded
Thread Gender
Male
Application
Sealed Systems
Includes Cap and Chain
No
Food Safe
No
For Thermometer Thread Type
NPTF
Description
Threaded Thermowell, Shank Type Straight, 1 in MNPT, 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.