Threaded Thermowell, Tapered Shank
Mfr # TBR6-1-TP
Zoro # G703501603
product price: $25.99
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
4 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
Thermowell Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR6-1-TP
Zoro #
G703501603
UPC #
628311353013
Country of Origin
China
Dimensions
Insertion Length
4 1/2 in
Thread Size
1/2 in
For Stem Length
6 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Details
Item
Threaded Thermowell, Tapered Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Thermowell Type
Threaded
Application
Sealed Systems
Food Safe
No
For Thermometer Thread Connection
1/2 in NPTF
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Shank Type
Tapered
Includes Cap and Chain
No
Thread Type
NPT
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Compatible Brand and Series
Winters TBM Series Thermometer
NSF Rated
No
Thread Gender
Male
For Thermometer Thread Type
NPTF
Includes Lagging
No
Description
Threaded Thermowell, Tapered Shank, 304 Stainless Steel, Shank Type Tapered, 1/2 in MNPT, Insertion Length 4 1/2 in, For Stem Length 6 in, Neck Extension 2 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.