Threaded Thermowell, Tapered Shank
Mfr # TBR950-1-TP
Zoro # G303501591
product price: $31.19
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
7 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
Thermowell Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR950-1-TP
Zoro #
G303501591
UPC #
628311353020
Country of Origin
China
Dimensions
Insertion Length
7 1/2 in
For Stem Length
9 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Diameter
1/4 in
Details
Item
Threaded Thermowell, Tapered Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Thermowell Type
Threaded
For Thermometer Thread Connection
1/2 in NPTF
NSF Rated
No
Compatible Brand and Series
Winters TBM Series Thermometer
Application
Sealed Systems
For Thermometer Thread Type
NPTF
Thread Gender
Male
Food Safe
No
Shank Type
Tapered
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Includes Cap and Chain
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Includes Lagging
No
Thread Type
NPT
Description
Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 7 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.