Zoro Homepage

Threaded Thermowell, Tapered

  • Mfr # TBR1250-2-TP

  • Zoro # G903498031


product price: $52.69
/ea

Key Features

Process Connection
1/2 in MNPT
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Connection
1/2 in NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR1250-2-TP
Zoro #
G903498031
UPC #
628311353044
Country of Origin
China

Dimensions

Insertion Length
10 1/2 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
12 in

Details

Item
Threaded Thermowell, Tapered
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
For Thermometer Thread Connection
1/2 in NPTF
Includes Lagging
No
Application
Sealed Systems
For Thermometer Thread Type
NPTF
Shank Type
Tapered
Thread Gender
Male
Thermowell Type
Threaded
Food Safe
No
Thread Type
NPT
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Compatible Brand and Series
Winters TBM Series Thermometer
Includes Cap and Chain
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
NSF Rated
No

Description

Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.