Zoro Homepage

Threaded Thermowell, Tapered

  • Mfr # TBR2550-2-TP

  • Zoro # G903497829


product price: $13.49
/ea

Key Features

Process Connection
1/2 in MNPT
Insertion Length
1 3/8 in
Material
316 Stainless Steel
Neck Extension
2 in
Maximum Operating Pressure
7,000 psi at 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR2550-2-TP
Zoro #
G903497829
UPC #
628311352832
Country of Origin
China

Dimensions

Insertion Length
1 3/8 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
2 1/2 in

Details

Item
Threaded Thermowell, Tapered
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Thermowell Type
Threaded
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Application
Sealed Systems
NSF Rated
No
For Thermometer Thread Connection
1/2 in NPTF
For Thermometer Thread Type
NPTF
Includes Cap and Chain
No
Includes Lagging
No
Shank Type
Tapered
Compatible Brand and Series
Winters TBM Series Thermometer
Thread Gender
Male
Thread Type
NPT
Food Safe
No

Description

Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 1 3/8 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.