Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Pressure Gauge, 0 to 100 psi

  • Mfr # PGV693

  • Zoro # G0170655


product price: $24.95
/ea

Key Features

Color
Black
Used For
Tires or Other Similar Valves to Check Pressure
Size
2 in
Material
Rubber, Steel
Calibration
+/-3.00%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGV693
Zoro #
G0170655
UPC #
-
Country of Origin
China

Dimensions

Size
2 in
Overall Length
4 in

Details

Item
Tire Pressure Gauge
Color
Black
Used For
Tires or Other Similar Valves to Check Pressure
Material
Rubber, Steel
Calibration
+/-3.00%
Pressure Range
0 to 100 psi
Includes
Carrying Pouch
Features
Pressure Relief Valve, Protective Boot, Tire Pressure Gauge
Gauge Type
Analog
Product Type
Tire Pressure Gauge
Minimum Operating Air Pressure
0 psi
Tire Pressure Calibration Increments
2 psi
Maximum Operating Air Pressure
100 psi

Description

Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Rubber, Steel, Overall Length 4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 100 psi, Includes Carrying Pouch, Color Black, Features Pressure Relief Valve, Protective Boot, Tire Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.