Vacuum Gauge, -30 to 0 psi, 2 in Dial, 1/8 in NPT Center Back Location, Steel Case Material

  • Mfr # PEM1424LF

  • Zoro # G9756765


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT
Dial Size (In.)
2 in
Gauge Case Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1424LF
Zoro #
G9756765
UPC #
628311202168
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT
Dial Size (In.)
2 in
Length
1.850"
Case Diameter
2.070 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr

Details

Item
Vacuum Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 0
Primary Scale Units
in Hg
Liquid-Filled Case
No
Panel-Mountable
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Required Gauge Adapter
No
Calibration Certificate Included
No
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Case Color
Black
Pressure Range
30 in Hg Vac to 0
Socket Material
Brass
Case Material
Steel
NSF Certified
Yes
Standards
CRN Registered
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Sensor Material
Bronze
Pressure Range Type
Vacuum Gauge
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products