Zoro Homepage
This item is Discontinued.
Winters Water Test Gauge 2.5" Dial 0-300 psi/Kpa PETW217

Water Test Gauge 2.5" Dial 0-300 psi/Kpa (Discontinued)

  • Mfr # PETW217
  • Zoro # G9552606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETW217
Zoro #
G9552606
UPC #
628311900514
Country of Origin
China

Details

Item
Water Test Gauge 2.5" Dial 0-300 psi/Kpa

Description

Water Test Gauge 2.5 In. Dial 0-300 psi/Kpa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.