Welding Regulator Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PWL2726

  • Zoro # G6756226


product price:  $13.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWL2726
Zoro #
G6756226
UPC #
628311280135
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
Case Diameter
2.25 in
Case Depth
1.14 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Gauge Case Material
Brass
Series
PWL
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2800
Calibration Certificate Included
No
Smallest Graduation
10 psi/50 kPa
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Color
Gold
Case Material
Brass
Connection Type
MNPT
Standards
CRN Registered
Bezel Mounting Type
Threaded
Case Finish
Polished
Primary Scale Minor Graduations
50, 100
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Removable Bezel
Yes
Pointer Material
Aluminum
Includes Mounting Hardware
No
Over-Pressure Limit
25% of Full Scale
Secondary Pressure Scale Color
Red
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Scale Type
Dual
Burst Pressure
4,000 psi
Primary Pressure Scale Color
Black
Compatible Process Media
Bronze
Bezel Material
Polished Brass
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
0 to 2,800
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Adjustable Pointer
No
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Pointer Color
Black
Primary Scale Numeric Increments
100, 500
Non-Sparking
Yes
Accuracy Scale
Mid-Scale
Movement Material
Brass
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Process Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Includes Calibration Certificate
No
Field Fillable
No
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Color
Black

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Compatible Process Media Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.