Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EasyRider Trike

  • Mfr # 479.00

  • Zoro # G5186387


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Black
Material
metal, rubber
Recommended Grade
PK-2
Recommended Age
4-7 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479.00
Zoro #
G5186387
UPC #
-
Country of Origin
Denmark

Details

Color
Red, Black
Material
metal, rubber
Recommended Grade
PK-2
Recommended Age
4-7 Years

Description

It's red and it's very cool. It has a low seat and a Harley-type handlebar. The large front wheel lets children work up a good speed and maintain momentum. We have even seen "big boys" cry when it was time for lunch and they had to stop playing with it. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 6 inch
• Assembled: 32.28"L x 20.47"W x 24.8"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.