Shop WINTHER
Create Account
WING2138 Balanced Motion with Go-Go Pedals
- Mfr # WING2138
- Zoro # G303919532
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WING2138
- Zoro #
- G303919532
- UPC #
- 5704954213800
- Country of Origin
- China
Description
The Go Go encourages exciting and challenging motor activity, developing body control. The third generation Go Go has a modern design reflecting the ambition to manufacture strong and beautiful toys that are safe, stimulating, and fun to play with.
Includes:- Encourages exciting and challenging motor activityDevelops body controlSafe, stimulating, and fun to play with
- Width: 14.5
- Height: 6.5
- Depth: 19
- Measures: 14.17" x 19.69" x 5.91"
- Weight: 9.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.