Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winther WING2126 Bouncing Riverstone Individual

  • Mfr # WING2126

  • Zoro # G403919531


product price: $96.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WING2126
Zoro #
G403919531
UPC #
5704954212605
Country of Origin
China

Description

This adaption of the River Stone features a soft base and a hard top platform supported by three strong steel springs to enable bouncing, which requires adjustment through the child’s ankles and legs, making it a more challenging activity than simply stepping. The Bouncing River Stone can be used on its own for special motor training activities, or together with River Stones to provide even more play possibilities.

Includes:
  • Can be used on its own for special motor training activities, or together with River Stones Features a soft base and a hard top platform supported by three strong steel springs to enable bouncingIncludes 1 bouncing River Stone
Specifications
  • Width: 14.5
  • Height: 4
  • Depth: 15
  • Measures: 14.17" x 14.57" x 3.94"
  • Weight: 2.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.