
Winther WING2136 Gogo Handles Bus
Mfr # WING2136
Zoro # G103919565
product price: $89.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WING2136
Zoro #
G103919565
UPC #
5704954213602
Country of Origin
China
Description
Pair of handles for the Go Go Bus made of 12 mm diameter steel covered with surface-reinforced foam. The Go Go Bus reflects our aim to manufacture sturdy and beautiful toys, which are fun and safe for children and assist their motor development. When two or three children board the Go Go Bus, they have to coordinate their movements, which children find both challenging and fun. On the basis of years of experience, we have created Go Go and Go Go Bus to fulfill the quality requirements set forth by childcare centers.
Includes:- Attaches to Go Go BusCovered with surface-reinforced foamMade of steel
- Width: 18.5
- Height: 4
- Depth: 20
- Weight: 7.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.