Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 8" x 10", 2 Pack, 800 Sheets/ Pack

  • Mfr # WA-800

  • Zoro # G8813366


product price: $87.29
/pk 2, $43.65/ea
Free Shipping & Returns

Key Features

Material
Fiber
Color
White
Sheet Size
10 in x 8 in
Container Type
Bag
Number of Sheets
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-800
Zoro #
G8813366
UPC #
839952005838
Country of Origin
China

Dimensions

Sheet Size
10 in x 8 in
Sheet Width
8 in
Container Size
800 ct
Sheet Length
10 in

Details

Item
All Purpose Wipes
Material
Fiber
Color
White
Container Type
Bag
Number of Sheets
800
Ply
1
Fragrance
Rainforest
Cleaner Form
Wipes
Primary Chemical
None
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Wipes Application
Gym Equipment Cleaning
Application
Gym Equipment Cleaning
Containers per UOM
2
Packaging Type
Soft Pack
Disposable/ Reusable
Disposable
NSF Rating
Not Rated

Description

Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 800 ct, Container Type Bag, Sheet Size 10 in x 8 in, Fragrance Rainforest, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Gym Equipment, Color White, Disposable/ Reusable Disposable, Formula Propylene Glycol, Water-Based, Material Fiber, NSF Rating Not Rated, Sheet Length 10 in, Sheet Width 8 in, Standards Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.