Zoro Homepage

Wipe-A-Way Center Pull Dispenser, Black

  • Mfr # WA-FAC-DISP

  • Zoro # G8819526


product price: $60.79
/ea

Key Features

Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
Wipe-A-Way
Dispenser Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-FAC-DISP
Zoro #
G8819526
UPC #
839952005814
Country of Origin
Mexico

Dimensions

Dispenser Width
9 in
Dispenser Depth
9 in
Dispenser Height
13 in

Details

Item
Wet Wipe Dispenser
Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
Wipe-A-Way
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(800) Wipes
Dispenser Mounting
Wall
Includes
Mountng Hardware
Series
5SY4
Material
Plastic
Uses
Mfr. No. WA-800
Category Type
Center Pull Dispenser
Hands Free
No
Dispenser Product Grouping
Wet Wipe Dispenser
For Wipe Dispensing Form
Center Pull Roll
For Use With Manufacturer Part No.
WA-800
Dispenser Color
Black

Description

Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (800) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color Black, Dispenser Height 13 in, Dispenser Width 9 in, Dispenser Depth 9 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series Wipe-A-Way, For Use With Grainger Item Number 32TL88, For Use With Manufacturer Part No. WA-800, Includes Mountng Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.