Shop WIPE NEW
See all product information
Create Account
Ceramic Detailer & Gloss Enhancer, 17 Oz Turbo Spray
- Mfr # 393327
- Zoro # G922969840
product price:Â
$
13.09
/ea
Sold in multiples of 6 for
$78.54
Key Features
For Use With
Vehicle Paint, Trim, Wheels, and Glass
Features
Turbo Spray System, Water repellent, Shine booster
Size
17 oz
Form
Aerosol
Dry Time Touch
1 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393327
- Zoro #
- G922969840
- UPC #
- 20066037284
- Country of Origin
- United States
Dimensions
- Size
- 17 oz
Details
- Item
- Ceramic Detailer & Gloss Enhancer
- For Use With
- Vehicle Paint, Trim, Wheels, and Glass
- Features
- Turbo Spray System, Water repellent, Shine booster
- Form
- Aerosol
- Dry Time Touch
- 1 min
Description
Transform your vehicle with Rust-Oleum Wipe New Ceramic Detailer & Gloss Enhancer, delivering a mirror-like shine and long-lasting, water-repellent protection. Safe for paint, trim, wheels, and glass, it works as both a standalone detailer and a boost to existing wax. The Turbo Spray System covers large areas up to four times faster than traditional trigger sprayers, thanks to its wide fan-pattern nozzle. Simply spray and wipe to achieve a stunning, show-car finish with ease.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.