Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Surface Wipes, PK12

  • Mfr # 33900

  • Zoro # G312843958


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Color
White
Length
21.06 in
Width
15.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33900
Zoro #
G312843958
UPC #
083426000090
Country of Origin
United States

Dimensions

Length
21.06 in
Width
15.55 in

Details

Item
Disinfecting Surface Wipes
Color
White

Description

Disinfecting Surface Wipes, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.