Zoro Homepage

The 75 ct Disinfect ing Surface, PK6

  • Mfr # 33711

  • Zoro # G813335464


product price: $46.49
/pk 6, $7.75/ea

Key Features

Color
White
Length
13.13 in
Width
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33711
Zoro #
G813335464
UPC #
083426000014
Country of Origin
United States

Dimensions

Length
13.13 in
Width
8.63 in

Details

Item
The 75 ct Disinfect ing Surface
Color
White

Description

The 75 ct Disinfect ing Surface, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.