Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 80 ct No Rinse Food Conta, PK12

  • Mfr # 37608

  • Zoro # G214546612


product price: $96.15
/pk 12, $8.01/ea
Free Shipping & Returns

Key Features

Color
White
Length
18.25 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37608
Zoro #
G214546612
UPC #
083426000618
Country of Origin
United States

Dimensions

Length
18.25 in
Width
7.75 in

Details

Item
The 80 ct No Rinse Food Conta
Color
White

Description

The 80 ct No Rinse Food Conta, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.