Zoro Homepage

The Measuring Cup 64 oz, Clear, PK24

  • Mfr # 38120

  • Zoro # G714923166


product price: $230.99
/pk 24, $9.62/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
13.5 in
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38120
Zoro #
G714923166
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Length
13.5 in

Details

Item
The Measuring Cup 64 oz,Clear
Color
Clear

Description

The Measuring Cup 64 oz,Clear, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.