Shop WIPEX
See all product information
Create Account
70% Isopropyl Alcohol Wipes 1000ct Value Bucket, 2000 wipes/case, Lint-Free SMS Cloth Material, 2PK
- Mfr # WX71960IPA70-2
- Zoro # G322721062
product price:Â
$
159.99
/pk of 2, $80.00/ea
Free Shipping & Returns
Key Features
Container Type
Dispensing Bucket
Material
Lint-Free SMS Cloth
Number of Sheets
1000
Width
5 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX71960IPA70-2
- Zoro #
- G322721062
- UPC #
- 655315723580
- Country of Origin
- Israel
Dimensions
- Width
- 5 in
- Length
- 8 in
Details
- Container Type
- Dispensing Bucket
- Material
- Lint-Free SMS Cloth
- Number of Sheets
- 1000
Description
The Wipex 70% isopropyl alcohol, offered in a bucket containing 1000 wipes each. These wipes are designed for professional and industrial use where thorough cleaning is critical, such as gyms, healthcare facilities, labs, schools, and manufacturing plants. Key features: - 1000 wipes per bucket, each wipe size 5 in x 8 in (12.7 x 20.32 cm) - 70% IPA for everyday cleaning, fast drying, safe on most surfaces including gym equipment and office touchpoints - Made with high-grade isopropyl alcohol and deionized water - Industrial-grade, lint-free premium SMS cloth wipes for a clean finish without residue - Bulk packaging with resealable lid to prevent evaporation and maintain moisture - No quats, dyes, and other harsh chemicals These wipes are trusted in high-traffic and critical environments requiring effective and reliable cleaning with fast drying and no sticky residue. They offer cost-effective bulk supply for facilities needing rigorous sanitation compliance. This product supports robust cleaning protocols in demanding settings, helping to keep surfaces and equipment safe and hygienic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.