Shop WIPEX
See all product information
Create Account
Auto Interior Natural Cleaning Wipes 40ct Canisters, 480 Plant-Based Wipes with UV Protection, 12PK
- Mfr # WX72104AUL-12
- Zoro # G222721056
product price:
$
80.69
/pk of 12, $6.72/ea
Key Features
Width
7 in
Number of Sheets
40
Fragrance
Lavender
Length
8 in
Container Type
Cone Canister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72104AUL-12
- Zoro #
- G222721056
- UPC #
- 655315723733
- Country of Origin
- Israel
- Number of Sheets
- 40
- Fragrance
- Lavender
- Container Type
- Cone Canister
- Material
- 100% Plant-Based Cloth
Dimensions
- Width
- 7 in
- Length
- 8 in
Description
Wipex Auto Interior Cleaning Wipes are a premium solution designed to keep car interiors clean, fresh, and protected. Each pack contains 40 extra-large wipes (7” x 8”) crafted from 100% plant-based cloth. Infused with natural cleaning ingredients and soothing lavender essence, these wipes gently clean vinyl, plastic, finished leather, chrome, and other interior surfaces without leaving greasy residue. They feature UV protection to guard car interiors against sun damage, helping to maintain a like-new appearance for longer. The cone-shaped canister is designed to fit universally into all cupholders, making it convenient and accessible for on-the-go cleaning. These wipes provide a non-greasy, matte finish that enhances the vehicle’s appearance and keeps it looking pristine wherever the road takes you. Key Features: - Made from plant-based cloth - Extra-Large Size: Wipes measure 7” x 8” for efficient cleaning of larger surfaces - Gentle Formula: Infused with natural cleaning agents and lavender scent, safe for skin and vehicle interiors - UV Protectant: Protects against sun damage, preserving upholstery and finishes - Non-Greasy Finish: Leaves a matte, streak-free, and residue-free surface - Convenient Packaging: Cone-shaped canister fits most cupholders for easy access and portability - Versatile Use: Ideal for dashboards, upholstery, trim, cupholders, steering wheels, floor mats, and other interior surfaces Wipex Auto Interior Cleaning Wipes offer a perfect balance of performance, sustainability, and convenience for maintaining a spotless car interior with care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.