Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPA-Registered Disinfecting Wipes 800ct Bulk Refill Rolls, Antibacterial Cleaning Wipes

  • Mfr # WX71989SDR

  • Zoro # G622721106


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX71989SDR
Zoro #
G622721106
UPC #
655315719897
Country of Origin
United States

Description

The Wipex EPA-Registered Disinfecting Gym Roll contains 800 pre-saturated wipes designed for quick and effective cleaning. These wipes are ideal for gyms, fitness centers, healthcare facilities, schools, and other high-traffic public spaces requiring EPA-registered disinfectants. Each wipe measures 6 in x 8 in, providing ample coverage for cleaning large surfaces such as gym equipment, countertops, doorknobs, light switches, phones, desks, faucets, shopping carts, and more. The wipes are fragrance-free, suitable for sensitive environments, and compatible with a variety of wall and floor-mounted dispensers. This bulk roll offers convenience and high-volume usage for professional cleaning needs, ensuring facilities maintain hygienic. Key Features: - EPA Registered: Approved disinfectant formula proven to kill 99.9% of bacteria and viruses - High Count: 800 wipes per roll, designed for high-traffic environments and constant use. - Wipe Size: 6” x 8” large wipes suitable for large surface cleaning. - Safe Formula: Safe on most hard, non-porous surfaces. - Versatile Use: Ideal for gyms, hospitals, schools, healthcare settings, veterinary clinics, and more. - Fragrance-Free: Unscented to accommodate sensitive users and clean spaces. - Compatibility: Fits Germ-Away & Wipex wall-mounted dispensers and most other gym wipe dispensers. This roll offers a practical, efficient, and trusted disinfecting solution for maintaining cleanliness and safety in any facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.