Shop WIPEX
See all product information
Create Account
Natural Body Wipes 225ct Fitness Bucket, Tea Tree/Eucalyptus, 1100 Plant-Based Shower Wipes, 4PK
- Mfr # WX71996BME-4
- Zoro # G322721086
product price:
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Length
8 in
Fragrance
Tea Tea & Eucalyptus
Number of Sheets
225
Width
8 in
Cleaner Container Type
Dispensing Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX71996BME-4
- Zoro #
- G322721086
- UPC #
- 655315722842
- Country of Origin
- Israel
- Fragrance
- Tea Tea & Eucalyptus
- Number of Sheets
- 225
- Cleaner Container Type
- Dispensing Bucket
- Material
- 100% Plant-Based Viscose
- Formula
- Tea Tree & Eucalyptus Essential Oils
- Item
- Cleansing Body Wipes
Dimensions
- Length
- 8 in
- Width
- 8 in
Description
Embody Yoga & Fitness Body Wipes in Bucket Dispensers offers the perfect hygiene solution for yoga, Pilates, martial arts, and fitness studios. Each bucket contains 225 textured wipes made from plant-based cloth ensuring eco-friendliness without compromising performance. Infused with natural tea tree and eucalyptus essential oils, these wipes provide a refreshing cleanse that soothes and revitalizes skin after intense workouts. Ideal for post-workout freshness or pre-shower cleanups, these large 8” x 8” wipes deliver maximum coverage with just one swipe, minimizing waste while offering superior cleansing power. Compatible with virtually all floor and wall-mounted dispensers, Embody rolls help studios maintain premium hygiene standards with ease, enhancing the client experience and promoting a clean, serene atmosphere. Key features: - 225 extra-thick wipes per refill bucket - Large size: 8” x 8” (20.3 x 20.3 cm) - Infused with tea tree and eucalyptus essential oils - Safe for skin and fitness centers - Suitable for a wide range of fitness and wellness activities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.