Shop WIPEX
See all product information
Create Account
Natural Fitness Wipes 75ct Canister, Lemongrass/Eucalyptus, 900 Gym Equipment Cleaning Wipes, 12PK
- Mfr # WX30046LE-12
- Zoro # G822721067
product price:Â
$
90.19
/pk of 12, $7.52/ea
Key Features
Length
7 in
Material
Non-Linting Premium Meltblown
Container Type
Cone Canister
Number of Sheets
75
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX30046LE-12
- Zoro #
- G822721067
- UPC #
- 655315723535
- Country of Origin
- Israel
Dimensions
- Length
- 7 in
- Width
- 7 in
Details
- Material
- Non-Linting Premium Meltblown
- Container Type
- Cone Canister
- Number of Sheets
- 75
- Fragrance
- Lemongrass & Eucalyptus
Description
Wipex Natural Fitness Lemongrass Equipment Wipes are specially designed to provide a safe, natural, and effective way to keep workout spaces clean and fresh for every session. These wipes use a powerful blend of white vinegar and naturally fragrant essential oils, removing sweat and grime without leaving behind harsh chemical residues or unpleasant odors. Key Features - Natural Ingredients: Made with white vinegar and essential oils, free of harsh chemicals, for an effective clean. - Skin Safe: Non-irritating formula allows for frequent use without dryness or discomfort. - Versatile Use: Perfect for gyms, yoga studios, CrossFit boxes, home workout gear, weight benches, cardio machines, desks, counters, car interiors, and more. - Light Scent: Leaves a fresh, natural aroma after each wipe. - Convenient Format: Offered in cone-shaped canisters with 75 wipes per unit; easy to use for quick cleanups or high-traffic facilities. - Suitable for both personal and commercial settings, including trainers and wellness professionals. Wipex Natural Fitness Equipment Wipes are the ideal choice for anyone seeking to clean and preserve their workout equipment naturally, safely, and conveniently-making every training session healthier and more enjoyable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.