Shop WIPEX
See all product information
Create Account
Natural Table Cleaning Wipes 400ct Bucket, Fragrance-Free, 1600 Plant-Based Food Service Wipes, 4PK
- Mfr # WX72024TBB-4
- Zoro # G122721071
product price:
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Standards
EWG Verified
Length
8 in
Number of Sheets
400
Container Type
Dispensing Bucket
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72024TBB-4
- Zoro #
- G122721071
- UPC #
- 655315720633
- Country of Origin
- Israel
Dimensions
- Length
- 8 in
- Width
- 8 in
Details
- Standards
- EWG Verified
- Number of Sheets
- 400
- Container Type
- Dispensing Bucket
- Fragrance
- Unscented
- Material
- 100% Plant-Based Cloth
Description
The Wipex Table Bussers Unscented Surface Cleaning Wipes come in a portable dispensing bucket with 400 wipes per container. These wipes are made from a plant-based cloth and are pre-saturated with a natural cleaning formula based on vinegar and propolis, but without any added scents or fragrances. This makes them ideal for environments where scent sensitivities are a concern, such as schools, restaurants, cafeterias, homes, and offices. These wipes are designed to provide fast, streak-free, and non-sticky cleaning of hard surfaces like tables, counters, shelves, toys, and more. They are non-toxic, kid- and pet-safe, and are a safer alternative to traditional chemical cleaning products, helping prevent cross-contamination with single-use wipes. The natural formula is effective against grime and messes without leaving behind residue or harsh chemical odors. Key features: - 400 unscented wipes per bucket - Wipe size: 8” x 8” (20 x 20 cm) - Made from a plant-based cloth - Natural cleaning formula with vinegar and propolis - Fragrance-free, suitable for scent-sensitive environments - Non-toxic, kid- and pet-safe - Streak-free and non-sticky formula - Convenient portable dispensing bucket - Cost-effective and eco-friendly These wipes are excellent for maintaining clean, hygienic surfaces in food service, educational, healthcare, and home settings where a natural, unscented cleaning solution is preferred.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.