Shop WIPEX
See all product information
Create Account
Natural Yoga Mat Wipes 25ct Travel Zip Pouch, Tea Tree/Eucalyptus, 300 Thick Plant-Based Wipes, 12PK
- Mfr # WX72227YMZ-12
- Zoro # G822721104
product price:
$
85.49
/pk of 12, $7.12/ea
Key Features
Length
8 in
Fragrance
Tea Tree & Eucalyptus
Number of Sheets
25
Width
8 in
Formula
White Vinegar & Essential Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72227YMZ-12
- Zoro #
- G822721104
- UPC #
- 655315723757
- Country of Origin
- Israel
- Fragrance
- Tea Tree & Eucalyptus
- Number of Sheets
- 25
- Formula
- White Vinegar & Essential Oils
- Standards
- EWG Verified
- Material
- 100% Plant-Based Viscose, Extra-Thick Textured
- Cleaner Container Type
- Resealable Zip Pouch
Dimensions
- Length
- 8 in
- Width
- 8 in
Description
Empower Yoga Mat Wipes offer a natural, on-the-go solution to keep yoga mats fresh and clean. Each pack contains 25 ultra-thick, textured wipes made from plant-based viscose. Infused with plant-based ingredients including white vinegar and uplifting essential oils, these wipes thoroughly cleanse and deodorize without harsh chemicals, preservatives, or synthetic fragrances. Designed specifically for yoga mats and other delicate fitness gear, they effectively remove sweat, dirt, and odors while preserving the mat’s integrity. Compact and portable, the resealable pack is perfect for carrying in a gym bag or backpack, making it easy to maintain hygiene anytime, anywhere. The natural formula is safe for PVC, rubber, TPE, cork, and foam mats, offering a gentle yet powerful clean. Empower wipes embody a commitment to sustainability and wellness, delivering freshness with every wipe. Key Features: - Wipe Count & Size: 25 extra-thick, textured wipes measuring 8” x 8” for thorough cleaning - Plant-based viscose - Natural Formula: Infused with white vinegar and essential oils for effective, chemical-free cleansing - Safe for Mats: Suitable for PVC, rubber, TPE, cork, and foam yoga mats without damage - Portable Packaging: Compact, resealable pouch designed for convenience and freshness on the go - Gentle & Effective: Cleans sweat, dirt, and odors while preserving mat durability and grip - Uplifting Scent: Leaves a fresh, natural aroma that enhances the yoga experience Empower Yoga Mat Wipes provide a simple, eco-conscious way to maintain cleanliness and freshness, supporting a mindful and healthy yoga practice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.