Shop WIPEX
See all product information
Create Account
Plant-Based Fitness Wipes 400ct Buckets, Lemongrass/Eucalyptus, 1600 Gym Equipment Wipes total, 4PK
- Mfr # WX71946LEB-4
- Zoro # G522721046
product price:
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Length
8 in
Container Type
Dispensing Bucket
Number of Sheets
400
Standards
EWG Verified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX71946LEB-4
- Zoro #
- G522721046
- UPC #
- 655315722866
- Country of Origin
- Israel
Dimensions
- Length
- 8 in
- Width
- 8 in
Details
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Container Type
- Dispensing Bucket
- Number of Sheets
- 400
- Standards
- EWG Verified
- Fragrance
- Lemongrass & Eucalyptus
Description
The Wipex Lemongrass Plant-Based Gym Wipe Buckets contain 400 wipes per bucket, each wipe measuring 8 in x 8 in (20 x 20 cm). These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. They are naturally infused with lavender essential oils to provide a fresh and pleasant scent without harsh chemicals or synthetic fragrances. The formula is tough on grime helping to maintain a hygienic and fresh workout environment without unpleasant odors. The buckets feature an easy-dispensing design suitable for bulk or subscription orders and fit with corresponding refill dispensers. Wipex emphasizes sustainability by using natural cleaning ingredients like white vinegar and essential oils, and the product is trusted by gyms, yoga studios, and wellness centers for maintaining clean, healthy spaces. Key features: - Size: 8” x 8” wipes - Infused with natural essential oils - Free from toxic chemicals and synthetic fragrances - Suitable for gym, home, and car - Easy, bulk dispensing bucket system This product is ideal for fitness enthusiasts, studio owners, and anyone wanting effective, natural cleaning in an easy-to-use bulk format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.