Shop WIPEX
Plant-Based Fitness Wipes Lemongrass Eucalyptus 700ct Refills, 2800 Natural Gym Equipment Wipes, 4PK
Mfr # WX72302LERP-4
Zoro # G322721048
product price:Â $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WX72302LERP-4
Zoro #
G322721048
UPC #
655315723023
Country of Origin
Israel
Description
Wipex Natural Fitness Wipes Bulk Refill Rolls in Lemongrass and Eucalyptus essence provide a sustainable and effective solution for heavy-use gyms, fitness clubs, wellness centers, and active studios seeking convenient, large-capacity cleaning options. Each roll contains 700 large wipes (8 in x 8 in) made from 100% plant-based viscose, offering strong cleaning performance. The gentle, naturally derived formula uses white vinegar and essential oils, protecting gear from corrosion, cracking, and buildup without introducing harsh chemicals. Our fitness facility cleaning wipes emphasizes sustainability by using natural cleaning ingredients like white vinegar and essential oils, and the product is trusted by gyms, yoga studios, and wellness centers for maintaining clean, healthy spaces. The formula is tough on grime helping to maintain a hygienic and fresh workout environment without unpleasant odors. Each Wipex Natural Fitness Wipes refill contains y00 plant-based wipes per container, each wipe measuring 8 in x 8 in (20 x 20 cm). These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. They are naturally infused with lemongrass and eucalytpus essential oils to provide a fresh and pleasant scent without harsh chemicals. Bulk dispensers are sold separately. Key Features - High-Capacity Rolls: 700 wipes per roll designed to fit most wall and floor-mounted dispensers, allowing for effortless and economical cleaning in busy environments. - Natural Cleaning Power: White vinegar and essential oils offer residue-free cleaning, deodorizing, and maintenance for a fresh, pleasant atmosphere. - Universally Compatible: Designed to work with a wide range of dispenser types, perfect for yoga and pilates studios, massage practices, chiropractic offices, or commercial gyms. - Safe for Delicate Surfaces: Gentle formula preserves upholstery, rubbers, foam mats, and other sensitive fitness equipment materials. Additional Benefits - Plastic-free and recyclable packaging with ethically sourced raw materials for a reduced environmental footprint. - Protects valuable gear from daily dirt, sweat, and grime buildup without causing damage, helping extend equipment life and appearance. - Perfect for maintaining cleanliness in high-traffic wellness and fitness environments while avoiding toxic chemicals and protecting member wellbeing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.