Shop WIPEX
See all product information
Create Account
Plant-Based Lavender Fitness Wipes 700ct Refill Rolls, 2800 Natural Gym Equipment Wipes, 4PK
- Mfr # WX72301LARP-4
- Zoro # G022721072
product price:Â
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Container Type
Bulk Refill Roll
Width
8 in
Fragrance
Lavender
Number of Sheets
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72301LARP-4
- Zoro #
- G022721072
- UPC #
- 655315723016
- Country of Origin
- Israel
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Container Type
- Bulk Refill Roll
- Fragrance
- Lavender
- Number of Sheets
- 700
- Standards
- EWG Verified
Dimensions
- Width
- 8 in
- Length
- 9 in
Description
Wipex Natural Fitness Wipes Bulk Refill Rolls in Fresh Lavender essence provide a sustainable and effective solution for heavy-use gyms, fitness clubs, wellness centers, and active studios seeking convenient, large-capacity cleaning options. Each roll contains 700 large wipes (8 in x 8 in) made from 100% plant-based viscose, offering strong cleaning performance. The gentle, naturally derived formula uses white vinegar and essential oils, protecting gear from corrosion, cracking, and buildup without introducing harsh chemicals. Our fitness facility cleaning wipes emphasizes sustainability by using natural cleaning ingredients like white vinegar and essential oils, and the product is trusted by gyms, yoga studios, and wellness centers for maintaining clean, healthy spaces. The formula is tough on grime helping to maintain a hygienic and fresh workout environment without unpleasant odors. Each Wipex Natural Fitness Wipes refill contains y00 plant-based wipes per container, each wipe measuring 8 in x 8 in (20 x 20 cm). These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. They are naturally infused withlavender essential oil and acetic acid (cleaning vinegar) to provide a fresh and pleasant scent without harsh chemicals. Bulk dispensers are sold separately. Key Features - High-Capacity Rolls: 700 wipes per roll designed to fit most wall and floor-mounted dispensers, allowing for effortless and economical cleaning in busy environments. - Natural Cleaning Power: White vinegar and essential oils offer residue-free cleaning, deodorizing, and maintenance for a fresh, pleasant atmosphere. - Universally Compatible: Designed to work with a wide range of dispenser types, perfect for yoga and pilates studios, massage practices, chiropractic offices, or commercial gyms. - Safe for Delicate Surfaces: Gentle formula preserves upholstery, rubbers, foam mats, and other sensitive fitness equipment materials. Additional Benefits - Plastic-free and recyclable packaging with ethically sourced raw materials for a reduced environmental footprint. - Protects valuable gear from daily dirt, sweat, and grime buildup without causing damage, helping extend equipment life and appearance. - Perfect for maintaining cleanliness in high-traffic wellness and fitness environments while avoiding toxic chemicals and protecting member wellbeing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.