Shop WIPEX
See all product information
Create Account
Plastic-Free Sanitizing Wipes 800ct Refills, 1600 Antibacterial Hand Wipes for Gym & Fitness, 2PK
- Mfr # WX72019BZR-2
- Zoro # G022721089
product price:
$
74.99
/pk of 2, $37.50/ea
Key Features
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Fragrance
Fragrance-Free
Formula
Benzalkonium Chloride (BZK), Alcohol-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72019BZR-2
- Zoro #
- G022721089
- UPC #
- 655315723658
- Country of Origin
- Israel
- Container Type
- Bulk Refill Roll
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Fragrance
- Fragrance-Free
- Formula
- Benzalkonium Chloride (BZK), Alcohol-Free
Description
Wipex Bulk Antibacterial Wipes arrive in a bulk refill roll containing 800 wipes per bag. These sanitizing wipes are perfect for high-traffic areas like gyms, fitness studios, and other wellness facilities to support hygiene and cleanliness. Each antiseptic wipe is made from viscose cloth and contains benzalkonium chloride (BZK) known to eliminate germs on skin, making the wipes both effective and skin-safe. These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. Key features include: - 800 wipes per refill roll, each measuring 8” x 7” (20 x 17 cm) - Antibacterial formula with BZK - No sticky residue or overpowering chemical scent - Ideal for hand sanitation and maintaining hygiene in high-traffic fitness environments - Biodegradable and environmentally friendly - Easy to set up with in bulk dispenser. - Easy tear-open bag; no scissors needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.