Shop WIPEX
See all product information
Create Account
Stainless Steel White Floor Dispenser with Trash Can, Fits 99% of Refill Rolls, Matte Brushed Metal
- Mfr # WX72239WFD
- Zoro # G522721039
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Dispenser Mounting
Floor-Standing
Material
Stainless Steel
Includes
Built-In Trash Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72239WFD
- Zoro #
- G522721039
- UPC #
- 655315722392
- Country of Origin
- China
- Dispenser Mounting
- Floor-Standing
- Material
- Stainless Steel
- Includes
- Built-In Trash Can
Description
The Wipex Premium Matte White Floor Dispenser is a free-standing stainless steel wipes dispenser designed for gyms, yoga studios, fitness centers, and offices. It features a sleek pure white powder-coated matte finish that is both stylish and easy to maintain, resistant to smudges and fingerprints. This dispenser is compatible with a wide range of Bulk Wipes Refills, including Wipex 225ct, 350ct, 400ct, 700ct, 800ct, and 2000ct bulk wipes, as well as most other brands' bulk rolls. It offers effortless dispensing through an innovative silicone port that ensures smooth, hassle-free access to wipes for quick clean-ups. The dispenser includes a front disposal opening and backdoor garbage bin access, making waste management easy and hygienic. Its sturdy stainless steel construction ensures durability for long-term use in busy, high-traffic areas. The floor stand measures 36 in high by 14 in wide with a circumference of 41.75 in, and the included waste bin has a 7-gallon capacity. Key Features: - Material: Stainless steel with pure white powder-coated matte finish, smudge-resistant and durable - Compatibility: Fits Wipex disinfecting wipes, gym wipes, fitness wipes and bulk wipe refill rolls - Design: Freestanding floor unit with silicone dispensing port for smooth wipe access - Waste Management: Front disposal opening and backdoor garbage bin access with a 7-gallon capacity - Dimensions: 36 in height, 14 in width, 41.75 in circumference; waste bin 16.5 in height, 11 in width - Usage: Ideal for gyms, studios, offices, and other high-traffic facilities needing quick hygiene access - Easy Setup: Simple refill roll insertion and disposal features for convenience and cleanliness This modern, functional dispenser combines style, durability, and hygiene convenience to support clean and safe environments in any fitness or wellness space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.