Shop WIPEX
See all product information
Create Account
XXL Lavender Floor Wipes for T-Mop Cuban Mop 12ct, 36 Wet Floor Wipes total, Plastic-Free Cloth, 3PK
- Mfr # WX72078FF-3
- Zoro # G922721035
product price:Â
$
32.99
/pk of 3, $11.00/ea
Key Features
Material
100% Plant-Based Cloth (XXL)
Width
24 in
Length
14 in
Fragrance
Lavender
Number of Sheets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72078FF-3
- Zoro #
- G922721035
- UPC #
- 655315720787
- Country of Origin
- Israel
Dimensions
- Width
- 24 in
- Length
- 14 in
Details
- Material
- 100% Plant-Based Cloth (XXL)
- Container Type
- Resealable Flow Pack
- Fragrance
- Lavender
- Number of Sheets
- 12
Description
The Wipex Lavender Floor Wipes are extra-large (24 in x 14 in) textured wet mop pads designed for efficient and mess-free cleaning of hard floor surfaces. Each pack contains 12 wipes made from a plant-based, plastic-free cloth infused with natural lavender essential oil. The lavender scent provides a calming refreshing experience, transforming floor cleaning into a pleasant ritual. These wipes are compatible with a wide variety of mop types, making them versatile for home or commercial use. They are safe for use on many types of finished floors including hardwood, tile, marble, stone, laminate, vinyl, and parquet. The textured cloth is designed to trap and lift dirt and grime effectively in just one swipe without leaving streaks or residue. Key features: - 12 wipes per pack - Extra-large 24 in x 14 in size for maximum floor coverage - Made from a plastic-free cloth - Infused with fresh lavender essence - Compatible with many mop types for easy use - Safe and gentle on most finished hard floors - Mess-free, no buckets or rinsing required - Suitable for residential and commercial environments These wipes provide a convenient, effective, and environmentally responsible solution for quick floor cleaning paired with a refreshing lavender aroma, ideal for busy households or professional spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.