Zoro Homepage

Disposable Single Lanyard Crimp on Device, Low Cost, Electrical, 600 MCM with 21 in. Lanyard

  • Mfr # 98178

  • Zoro # G411209334


product price: $73.37
/ea
Sold in multiples of 6 for $440.22

Key Features

For Use With
THHN & XHHW Copper Wire, THHN & XHHW Aluminum Wire, Medium & High voltage wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98178
Zoro #
G411209334
UPC #
-
Country of Origin
China

Details

For Use With
THHN & XHHW Copper Wire, THHN & XHHW Aluminum Wire, Medium & High voltage wire

Description

Easy to use, single-use wire pulling device; no need to tape, trim, or tie wire. Staggered wire puller design reduces pulling friction. Lugs are disposable with wire and easily pulls around corners. Wire puller has a low initla cost and saves time and money in application. Significantly reduces labor costs. RectorSeal Wire Grabber; single-use wire pulling tool. Available in 18 sizes and can be recylced with scrap wire when used; bands on body match crimping die size color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.