Shop WIRE-RAC
See all product information
Create Account
Shelf Marker, Clear, 3 in W, PK10
- Mfr # EPG-1300
- Zoro # G923367140
product price:Â
$
30.15
/pk of 10, $3.01/ea
Sold in multiples of 10Â pks for
$301.50
Key Features
Overall Height
3 in
Overall Width
3 in
Material
Plastic
Color
Clear
Compatible Brand and Series
Approved Vendor Wire Shelving, Metro Wire Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPG-1300
- Zoro #
- G923367140
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Color
- Clear
- Item
- Shelf Marker
- Compatible Brand and Series
- Approved Vendor Wire Shelving, Metro Wire Shelving
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 in
- Overall Width
- 3 in
Description
Shelf Marker, Overall Height 3 in, Overall Width 3 in, Plastic, Clear, Approved Vendor Wire Shelving, Metro Wire Shelving, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.