
Cover Plate Raceway, 3/4 in W, 1/2 in H, 6 ft L, Black, 20 PK
Mfr # WC337B-BLACK
Zoro # G503551488
product price: $12.69
/pk 20, $0.63/ea
Sold in multiples of 20 for $253.80
Key Features
Type
Cover Plate
Width
3/4 in
Height
1/2 in
Length
6 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC337B-BLACK
Zoro #
G503551488
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Height
1/2 in
Length
6 ft
Details
Item
Raceway
Type
Cover Plate
Material
PVC
Color
Black
Cover Type
Latching
Flammability Rating
UL VO-94 Approved
Pack Quantity
20
Description
Wire Trak Attractive Hinged Cable Raceway or Latching raceways blends into wall/ceiling junctions providing a clean, finished appearance. When drops and runs of cable are exposed, our Hinged Cable Raceway is ideal for a quick and reliable method of hiding, managing, and protecting those vital wires. Using our Hinged Cable Raceways, unsightly wires are easily inserted into the lengths, which will also allow you to install the raceway quickly, as you will not have to deal with multiple parts. Our Hinged Cable Raceways are an attractive solution as they can blend into wall/ceiling junctions, providing a clean and sleek appearance for wire enclosure applications. Best of all, if you wish to match your Hinged Cable Raceways to the color scheme, they can easily be painted over. Hiding wires has never been made easier, try our Hinged Cable Raceways today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.