Cover Plate Raceway, 500 Series, 1 in W, 1/2 in H, 50 ft L, White

  • Mfr # WT500-50

  • Zoro # G703551370


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Cover Plate
Series
500
Width
1 in
Height
1/2 in
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT500-50
Zoro #
G703551370
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1/2 in
Length
50 ft
Tape Width
0.50” Inch
Wall Thickness
0.05 Inch

Details

Item
Raceway
Type
Cover Plate
Series
500
Material
PVC
Color
White
Flammability Rating
UL VO-94 Approved

Description

WireTrak’s Cable Raceway on a Roll is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. This wall cord cover is an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various accessories and wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. With a dispenser box and cut-to-length system, you are in full control of your cable management with no waste as you can use only what is needed and store the rest for a different project. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.