Zoro Homepage

Back Panel, 108inW, Gray, 2in BaseD

  • Mfr # BACK95

  • Zoro # G1998923


product price: $289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Depth
1 1/4 in
Material
Steel
Finish
Powder Coated
For Use With
Pallet Rack
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BACK95
Zoro #
G1998923
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
108 in
Overall Depth
1 1/4 in
Height
5 ft.
Width
9 ft.

Details

Material
Steel
Finish
Powder Coated
For Use With
Pallet Rack
Color
Gray
Pallet Rack Construction
Teardrop
Mounting
Rack
Includes
(1) Panel
Pallet Rack Accessory Item
Aisle Guard
Item
Wire Mesh Panels
Load Capacity
3500 lb.
Gauge
10 ga
Includes Hardware
No
Number of Bays
1
Number of Panels
1

Description

Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 60 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.