Back Panel, 120inW, Gray, 2in BaseD
Mfr # BACK105
Zoro # G1999002
product price: $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Depth
1 1/4 in
Material
Steel
Pallet Rack Construction
Teardrop
Includes
(1) Panel
For Use With
Pallet Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BACK105
Zoro #
G1999002
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
120 in
Overall Depth
1 1/4 in
Height
5 ft.
Width
10 ft.
Details
Material
Steel
Pallet Rack Construction
Teardrop
Includes
(1) Panel
For Use With
Pallet Rack
Finish
Powder Coated
Pallet Rack Accessory Item
Aisle Guard
Mounting
Rack
Color
Gray
Item
Wire Mesh Panels
Load Capacity
3500 lb.
Gauge
10 ga
Includes Hardware
No
Number of Panels
1
Number of Bays
1
Description
Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 60 in, Overall Width 120 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.