Zoro Homepage

Back Panel, 144inW, Gray, 2in BaseD

  • Mfr # BACK124

  • Zoro # G3458975


product price: $389.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Pallet Rack Accessory Item
Aisle Guard
Overall Width
144 in
Overall Depth
1 1/4 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BACK124
Zoro #
G3458975
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 in
Overall Depth
1 1/4 in
Overall Height
48 in

Details

Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Mounting
Rack
For Use With
Pallet Rack
Includes
(1) Panel
Item
Aisle Guard
Includes Hardware
No
Number of Panels
1
Gauge
10 ga
Number of Bays
1

Description

Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 48 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.