Zoro Homepage

Baseplate, Powder Coated

  • Mfr # BP27

  • Zoro # G2691711


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Overall Height
1/4 in
Overall Width
2 in
Overall Depth
2 in
Color
Gray
For Use With
Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP27
Zoro #
G2691711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
2 in
Overall Depth
2 in
Base Plate Width
2 in
Base Plate Depth
7 in

Details

Color
Gray
For Use With
Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12
Item
Base Plate
Finish
Powder Coated
Function
Used as Loose Base Plates or Under Computer Floor to Sandwich Base Plate Welded on Post for Stability
Wire Room Components
Wire Partition Hardware and Accessories
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Gauge
14 ga
Standards
ANSI, OSHA, RIA
Post Material
Steel Tubing
Includes
Loose Base Plate
Material
Steel
Compatible Manufacturer Model Number
CP10, CP12, CP8, RP10, RP12, RP8
Number of Pieces
1
Product Type
Base Plate

Description

Base Plate, Powder-Coated, Steel, Bolt-On, Gray, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number CP10, CP12, CP8, RP10, RP12, RP8, Includes Loose Base Plate, Number of Clips 0, Number of Pieces 1, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.