Zoro Homepage

Corner Post, 2 In x 12 ft 5-1/4 In

  • Mfr # CP12

  • Zoro # G2691748


product price: $159.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Height
12.4 ft
Overall Width
2 in
Overall Depth
2 in
Color
Gray
For Use With
Mfr. No. 112 - 1012, AP12, 112RW - 1012RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12
Zoro #
G2691748
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 ft
Overall Width
2 in
Overall Depth
2 in
Base Plate Depth
7 in
Base Plate Width
2 in
Post Height
12 ft. 5-1/4"
Post Width
2 in
Footplate Depth
7 in
Post Depth
2 in
Footplate Width
2 in

Details

Color
Gray
For Use With
Mfr. No. 112 - 1012, AP12, 112RW - 1012RW
Item
Corner Post
Function
Bolts Two-Panel Sections Together at a Corner or at the End of a Run
Includes
Welded-On Base Plate (Mfr. No. BP27)
Gauge
14 ga
Wire Room Components
Wire Partition Posts
Finish
Powder Coated
Standards
ANSI, OSHA, RIA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Post Material
Steel Tubing
Material
Steel
Post Style
Corner Post
Mounting Hardware Included
Corner Post Hardware Pack
Compatible Manufacturer Model Number
112-1012, 112RW-1012RW, AP12
Includes Mounting Hardware
Yes
Product Type
Stock Posts

Description

Product Type Stock Posts, Powder-Coated, Overall Height 12 1/2 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Corner Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number 112-1012, 112RW-1012RW, AP12, Footplate Depth 7 in, Footplate Width 2 in, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 4, Corner Post, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.