Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Post, 4 In x 5 ft 3-1/4 In

  • Mfr # CP5

  • Zoro # G1994601


product price: $81.39
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Posts
Overall Height
5.3 ft
Overall Width
2 in
Gauge
14 ga
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5
Zoro #
G1994601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.3 ft
Overall Width
2 in
Base Plate Width
9 in
Post Width
2 in
Post Height
5 ft. 3-1/4"
Base Plate Depth
7 in
Overall Depth
4 in
Footplate Depth
4 in
Footplate Width
9 in

Details

Wire Room Components
Wire Partition Posts
Item
Corner Post
Gauge
14 ga
Finish
Powder Coated
Includes
Necessary Hardware to Bolt Panels to Posts, Welded on Mfr. No. BP49 (4 x 9 in Base Plate)
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
For Use With
Mfr. No. 15 - 105
Standards
ANSI, OSHA, RIA
Function
Bolts (2) Physical Barrier Panel Sections Together at a Corner or at the End of a Run
Compatible Manufacturer Model Number
15-105
Product Type
Post
Post Style
Corner Post
Compatible Brand and Series
WireCrafters
Includes Mounting Hardware
Yes
Mounting Hardware Included
Welded-On 4 x 9 in Base Plate (Mfr. No. BP49)

Description

Post, Overall Height 63 in, Post Width 2 in, Gray, Powder-Coated, Includes Mounting Hardware Yes, Corner Post, Footplate Depth 4 in, Footplate Width 9 in, Mounting Hardware Included Welded-On 4 x 9 in Base Plate (Mfr. No. BP49), Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number 15-105, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.