Zoro Homepage

Double Hinged Gate, 8 ft x 7 ft 3-1/4 In

  • Mfr # DHD8710

  • Zoro # G9896074


product price: $1,433.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
10.4 ft
Overall Width
100 in
Door Height
87 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHD8710
Zoro #
G9896074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 ft
Overall Width
100 in
Door Height
87 5/8 in
Door Width
96 in
Overall Depth
2 in
Post Width
2"
Post Height
10 ft. 5-1/4"
Base Plate Depth
7 in
Mesh Size
2 in x 1 in
Base Plate Width
2 in
Wire Mesh Opening Width
1 in
Wire Thickness
10 ga
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Doors
Item
Hinged Double Door
Material
Steel
Gauge
10 ga
Finish
Enamel, Powder Coated
Includes
(2) Door Posts, Transom Panel
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Door Type
Swing
Post Material
Steel Tubing
Color
Gray
Function
Allows Access Inside Cage or Through Cage with a Swinging Man Door
For Use With
Mfr. No. HDLKXKD, HDLKXKA
Standards
ANSI/RIA, OSHA
Product Type
Stock Hinged Door
Method of Construction
Woven
Compatible Manufacturer Model Number
HDLKXKA, HDLKXKD
Opening Type
Hinged
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Includes Mounting Hardware
Yes
Lock Type
Padlock

Description

Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 10 1/2 ft, Overall Depth 2 in, Overall Width 8 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 96 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.