Zoro Homepage

Flush Mounting Clip, 2inW, Gray, 1in BaseD, PK4

  • Mfr # BR1PK

  • Zoro # G1999090


product price: $32.69
/pk 4, $8.17/ea

Key Features

Pallet Rack Accessory Item
Aisle Guard Mounting Clip
Overall Width
2 in
Overall Depth
2 in
Overall Height
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1PK
Zoro #
G1999090
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2 in
Overall Height
2 in

Details

Pallet Rack Accessory Item
Aisle Guard Mounting Clip
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Mounting
Rack
For Use With
Mfr. No. BACK84, BACK85, BACK94, BACK95, BACK104, BACK105, BACK124, BACK125
Includes
(4) Flush Mount Clips, Hardware
Item
Aisle Guard Mounting Clip
Gauge
10 ga
Includes Hardware
Yes

Description

Aisle Guard Mounting Clip, Includes Hardware Yes, Overall Depth 2 in, Overall Height 2 in, Overall Width 2 in, 10 ga, Gray, Powder Coated, Steel, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.