Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Door, Black/Yellow, 6 ft H, 4 ft W

  • Mfr # RTSD466

  • Zoro # G005932860


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Welded Wire Mesh
Door Height
6 ft
Door Width
4 ft
Finish
Powder Coat
Includes
(2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSD466
Zoro #
G005932860
UPC #
-
Country of Origin
United States

Dimensions

Door Height
6 ft
Door Width
4 ft
Wire Mesh Opening Width
1 1/4 in
Wire Mesh Opening Height
1 1/4 in
Door Track Length
8 ft
Wire Thickness
10 ga
For Maximum Door Opening Width
4 ft

Details

Item
Wire Security Cage Kit
Material
Welded Wire Mesh
Finish
Powder Coat
Includes
(2) HINGES, (1) BOLT ON HANDLE AND BRACKET, (2) POST CAPS, (1) HARDWARE PACK
Color
Black; Yellow
Standards
ANSI/RIA, OSHA Compliant
Opening Type
Hinged
Method of Construction
Welded
Includes Mounting Hardware
Yes
Mounting Hardware Included
Yes
Product Type
Slide Door
Compatible Manufacturer Model Number
RTSD466
Compatible Brand and Series
WireCrafters RTII Machine Guard
Lock Type
Interlock
Handle Type
Pull

Description

Guard Door,Black/Yellow,6 ft H,4 ft W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.