Zoro Homepage

Guard Panel, Black/Yellow, 8 ft H, 5 ft W

  • Mfr # RT58

  • Zoro # G405929071


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 ft
Overall Width
5 ft
Finish
Powder Coat
Includes
Hardware Anchors
Standards
ANSI/RIA, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT58
Zoro #
G405929071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
5 ft
Wire Thickness
10 ga
Wire Mesh Opening Width
1 1/4 in

Details

Item
Wire Security Cage Kit
Finish
Powder Coat
Includes
Hardware Anchors
Standards
ANSI/RIA, OSHA Compliant
Color
Black; Yellow
Method of Construction
Welded
Includes Mounting Hardware
Yes
Mesh Shape
Square
Product Type
Welded Wire Panel

Description

Guard Panel,Black/Yellow,8 ft H,5 ft W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.