Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Gate, 3 ft x 7 ft 3-1/4 In

  • Mfr # HD3712RW

  • Zoro # G9895742


product price: $732.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
12.4 ft
Overall Width
40 in
Door Height
87 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3712RW
Zoro #
G9895742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 ft
Overall Width
40 in
Door Height
87 5/8 in
Door Width
36 in
Overall Depth
2 in
Base Plate Depth
7 in
Post Height
12 ft. 5-1/4"
Base Plate Width
2 in
Mesh Size
2 in x 2 in
Post Width
2"
Wire Mesh Opening Height
2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
2 in

Details

Wire Room Components
Wire Partition Doors
Item
Hinged Door
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
(2) Door Posts, Transom Panel
For Use With
Mfr. No. HDLKXKD, HDLKXKA
Post Material
Steel Tubing
Door Type
Swing
Standards
ANSI/RIA, OSHA
Function
Allows Access Inside Cage or Through Cage with a Swinging Man Door
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Gray
Method of Construction
Welded
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Product Type
Single Hinged Door
Compatible Manufacturer Model Number
HDLKXKA, HDLKXKD
Exterior Swing Direction
Universal
Opening Type
Hinged
Includes Mounting Hardware
Yes
Mounting Orientation
Left, Right
Lock Type
Padlock

Description

Single Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 12 1/2 ft, Overall Depth 2 in, Overall Width 3 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 36 in, Method of Construction Welded, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.