Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel

  • Mfr # HD478

  • Zoro # G9896196


product price: $624.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
8.4 ft
Overall Width
52 in
Door Height
87 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD478
Zoro #
G9896196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.4 ft
Overall Width
52 in
Door Height
87 5/8 in
Door Width
48 in
Overall Depth
2 in
Post Height
8 ft. 5-1/4"
Mesh Size
2 in x 1 in
Base Plate Width
2 in
Post Width
2"
Base Plate Depth
7 in
Wire Mesh Opening Width
1 in
Wire Thickness
10 ga
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Doors
Item
Hinged Door
Material
Steel
Gauge
10 ga
Finish
Enamel, Powder Coated
Includes
(2) Door Posts, Transom Panel
Standards
ANSI/RIA, OSHA
Post Material
Steel Tubing
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
For Use With
Mfr. No. HDLKXKD, HDLKXKA
Color
Gray
Door Type
Swing
Function
Allows Access Inside Cage or Through Cage with a Swinging Man Door
Lock Type
Padlock
Product Type
Single Hinged Door
Compatible Manufacturer Model Number
HDLKXKA, HDLKXKD
Includes Mounting Hardware
Yes
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Mounting Orientation
Left, Right
Exterior Swing Direction
Universal
Opening Type
Hinged
Method of Construction
Woven

Description

Single Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 8 1/2 ft, Overall Depth 2 in, Overall Width 4 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 48 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.