Zoro Homepage

Machine Guard Post, Black/Yellow, 6 ft H

  • Mfr # RTCP6

  • Zoro # G805932862


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Overall Height
6 ft
Finish
Powder Coat
Includes
Hardware Anchors
Post Width
2 in
Footplate Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTCP6
Zoro #
G805932862
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Post Width
2 in
Footplate Depth
6 in
Post Depth
2 in
Footplate Width
6 in
Mounting Hole Diameter
3/8 in

Details

Item
Wire Security Cage Kit
Finish
Powder Coat
Includes
Hardware Anchors
Post Style
Corner Post
Includes Mounting Hardware
Yes
Compatible Brand and Series
WireCrafters RTII Machine Guard
Color
Black; Yellow
Number of Mounting Holes
4
Product Type
Corner Post
Compatible Manufacturer Model Number
RTCP6
Mounting Hardware Included
(4) Anchor Bolts, (4) Nuts, (1) Post Cap
Standards
ANSI/RIA, OSHA

Description

Machine Guard Post,Black/Yellow,6 ft H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.